Skip Content
DECKING RACK OPEN AREA 38-1/2DX120W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DECKING RACK OPEN AREA 38-1/2DX120W

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESPCH120
  • Mfr. Model # PCH120
  • UNSPSC # 24102004
  • CATALOGUE PAGE # 2039
  • Shipping Weight 33.0 lbs

Product Details

Open area rack decking is ideal for storing furniture, carpet, record files or products that require a uniform support. Fire protection friendly with fifty percent (50%) open design. Designed for pallet rack beam with deep racking. Bright galvanized finish for an industrial finish.

Technical Specs

  • Colour Silver
  • Finish Galvanized
  • For Use With Pallet Rack Beams
  • Material Steel
  • Item Open Area Rack Decking
  • Capacity per Shelf 3,780 lbs.
  • Load Capacity 3780 lbs.
  • Mounting Screwed to Beams
  • Load Capacity with Beam Tie 3780 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list