Skip Content
DECK SCREW,#8,PK 65 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

DECK SCREW,#8,PK 65

SPAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6PU84
  • Mfr. Model # 6PU84
  • UNSPSC # 31161508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Item Deck Screws
  • Application For Outdoor Wood to Wood Projects
  • Length 2"
  • Package Quantity 65
  • Material Steel
  • Drive Type Combination Phillips and Square
  • Size #8
  • Driver Size #2
  • Thread Style Partially Threaded
  • Head Type Flat
  • Thread Type UNC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list