Skip Content
DECK SCREW,#10,PK 25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

DECK SCREW,#10,PK 25

SPAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6PU88
  • Mfr. Model # 6PU88
  • UNSPSC # 31161508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Application For Outdoor Wood to Wood Projects
  • Item Deck Screws
  • Length 3"
  • Package Quantity 25
  • Material Steel
  • Size #10
  • Drive Type Combination Phillips and Square
  • Driver Size #2
  • Head Type Flat
  • Thread Style Partially Threaded
  • Thread Type UNC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list