Skip Content
Discontinued with Replacement
DECK PLATE,8 IN,CHROME PLATED FINIS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

DECK PLATE,8 IN,CHROME PLATED FINIS

AMERICAN STANDARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1YHY5
  • Mfr. Model # 1YHY5
  • UNSPSC # 30181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.8 lbs
Suggested Replacement Product
DECK PLATE 8 FOR PLR TAP MTRNG FCT

Your Price: NA

Technical Specs

  • Features 1 Hole
  • Inlet (In.) -
  • For Use With AMS1340M105.002 and AMS1340105.002 Faucets
  • Item Deck Plate
  • Material of Construction Cast Brass
  • Size 8"
  • Colour/Finish Chrome Plated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list