Skip Content
DECK PLATE 4 FR PLR TAP MTRNG FCT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DECK PLATE 4 FR PLR TAP MTRNG FCT

AMERICAN STANDARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AMS605P400.002
  • Mfr. Model # 605P400.002
  • UNSPSC # 30181504
  • CATALOGUE PAGE # 1762
  • Shipping Weight 1.1 lbs

Product Details

4 inch. Polished chrome finish.

Technical Specs

  • For Use With AMS1340M105.002 and AMS1340105.002 Faucets
  • Features 1 Hole
  • Item Deckplate for Pillar Tap
  • Material of Construction Brass
  • Size 4"
  • Finish Polished Chrome

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list