DECK MOUNTED BUBBLER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

DECK MOUNTED BUBBLER

HAWS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HAW5054LF
  • Mfr. Model # 5054LF
  • UNSPSC # 48101710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Depth 2"
  • Colour Silver
  • Height 4"
  • Width 2"
  • Item Faucet
  • Fitting Material Brass
  • Fitting Size 1/2"
  • Valve Material Chrome Plated Brass
  • Standards NSF 61
  • Eye Wash Activates By Manual Hand Operation
  • Pipe Material Brass
  • Number of Heads 1
  • Eye Wash Bowl Material Stainless Steel
  • Eye Wash and Shower Mounting Deck
  • ADA Compliance Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list