Skip Content
DECK-MOUNT SWING-DOWN EYE/FACE WASH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DECK-MOUNT SWING-DOWN EYE/FACE WASH

BRADLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BRDS19274JDB
  • Mfr. Model # S19274JDB
  • UNSPSC # 46181810
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.0 lbs

Technical Specs

  • Height 3" from Deck or Wall
  • Fitting Material Chrome-Plated Brass
  • Width 2-3/8"
  • Fitting Size 15-1/8"
  • Valve Material Ceramic
  • Pipe Material Chrome-Plated Brass
  • Eye Wash Activates By Swing Down
  • Number of Heads (1) Eye/Face Wash Sprayhead
  • Standards ANSI/ISEA Standard Z358.1
  • ADA Compliance Yes
  • Eye Wash and Shower Mounting Deck
  • ANSI Compliant Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list