DECK MOUNT ELECTRONIC LAVATORY FAUC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DECK MOUNT ELECTRONIC LAVATORY FAUC

CHICAGO FAUCETS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5UTX0
  • Mfr. Model # 5UTX0
  • UNSPSC # 30181519
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.4 lbs

Technical Specs

  • Flow Rate 0.5 gpm
  • Includes Free Spinning Flexible Braided Stainless Steel Supply Hose With Filter Screen Inlet Supply Check Valve Includes Optional 2.2 GPM (8.3 L/min) Pressure Compensating Aerator Insert 6 Volt Lithium CRP2 Battery
  • Item Lavatory Faucet
  • Number of Holes 1
  • Standards ASME A112.18.1M, CSA B125.1
  • Spout Length 5-1/2"
  • ADA Compliant ADA Compliant
  • Voltage 6 Volt
  • Sensor Range 3" to 13"
  • Faucet Finish Chrome Plated
  • Height 6-5/8"
  • Drain Type None
  • Body Material Low Lead Cast Brass
  • Valve Type Metering
  • Connection 3/8" Female Compression
  • Power Source Battery
  • Manufacturers Warranty Length 5 yr. Limited Mechanicals Warranty, 3 yr. Limited Electronics and Solenoid Warranty, 1 yr. Limited Finish Warranty
  • Amps 2.00A
  • Temp. Control Yes
  • Mounting Hole Center to Center Single Hole
  • Commercial / Residential Commercial
  • Ligature Resistant No
  • Number of Handles 0
  • CEC Compliant CEC Compliant
  • Faucet Operation Sensor
  • Faucet Spout Shape Low Arc
  • Mounting Type - Faucet Surface
  • Flow Outlet Type - Faucet Laminar
  • Faucet Handle Type None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list