Skip Content
DECK MOUNT ELECTRONIC LAVATORY FAUC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DECK MOUNT ELECTRONIC LAVATORY FAUC

CHICAGO FAUCETS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5UTP5
  • Mfr. Model # 5UTP5
  • UNSPSC # 30181519
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.74 lbs

Technical Specs

  • Flow Rate 0.5 gpm
  • Includes Inlet Filter Screen Multiple Field Adjustable Modes and Ranges Geberit Commander Software Compatible 6 Volt Lithium CRP2 Battery
  • Number of Holes 1
  • Mounting Deck
  • Item Lavatory Faucet
  • Standards ASME A112.18.1M, CSA B125.1
  • ADA Compliant ADA Compliant
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Spout Length 5-3/8"
  • Voltage 12 Volt
  • Sensor Range 3" to 13"
  • Faucet Finish Chrome Plated

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List