Skip Content
DECK MOUNT ELECTRONIC LAVATORY FAUC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DECK MOUNT ELECTRONIC LAVATORY FAUC

CHICAGO FAUCETS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5UTP4
  • Mfr. Model # 5UTP4
  • UNSPSC # 30181519
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.65 lbs

Technical Specs

  • Flow Rate 0.5 gpm
  • Includes Inlet Filter Screen Multiple Field Adjustable Modes and Ranges Geberit Commander Software Compatible 6 Volt Lithium CRP2 Battery
  • Item Lavatory Faucet
  • Standards ASME A112.18.1M, CSA B125.1
  • Number of Holes 1
  • ADA Compliant ADA Compliant
  • Spout Length 5-3/8"
  • Voltage 6 Volt
  • Sensor Range 3" to 13"
  • Faucet Finish Chrome Plated
  • Height 6-1/2"
  • Body Material Metal
  • Connection 1/2" MNPS
  • Valve Type Metering
  • Drain Type None
  • Manufacturers Warranty Length 5 yr. Limited Mechanicals Warranty, 3 yr. Limited Electronics and Solenoid Warranty, 1 yr. Limited Finish Warranty
  • Power Source Battery
  • Temp. Control No
  • Mounting Hole Center to Center Single Hole
  • Amps 2.00A
  • Faucet Operation Sensor
  • Number of Handles 0
  • Ligature Resistant No
  • Commercial / Residential Commercial
  • CEC Compliant CEC Compliant
  • Faucet Spout Shape Low Arc
  • Flow Outlet Type - Faucet Laminar
  • Mounting Type - Faucet Surface
  • Faucet Handle Type None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list