DECK MNT SWVL EYE WSH RGT HND MOUNT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DECK MNT SWVL EYE WSH RGT HND MOUNT

GUARDIAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GUAG1806
  • Mfr. Model # G1806
  • UNSPSC # 46182402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Technical Specs

  • Colour Chrome
  • Depth 4-1/8"
  • Height 11-1/8"
  • Includes Nylon Flip-Top Dust Covers, Hi-Vis Identification Sign and Inspection Tag
  • Item Eyewash
  • Width 17-3/8"
  • Fitting Material Chrome Plated Brass
  • Fitting Size 1/2" NPT Female
  • Valve Material Chrome Plated Brass
  • Standards ANSI Z358.1-2004
  • Pipe Material Chrome Plated Brass
  • Head Dia. 2-1/4"
  • Eye Wash Activates By Flag Push Handle
  • Eye Wash Handle Material Aluminum
  • Number of Heads 2
  • Assembled/Unassembled Assembled
  • Eye Wash Covering No
  • ANSI Compliant Yes
  • Eye Wash and Shower Mounting Deck
  • Spray Head Material Chrome Plated Brass
  • ADA Compliance No
  • Eye Wash Bowl Material No Bowl

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list