Skip Content
DECK CLEANER, 950 ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DECK CLEANER, 950 ML

TRITON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TMA395008
  • Mfr. Model # 395008
  • UNSPSC # 47131805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.265 lbs

Technical Specs

  • Colour Clear
  • Recommended Dilution RTU
  • For Use On Marine Equipment
  • Container Type Pour Bottle
  • Size 950 mL
  • Net Weight 0.95 kg

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list