DECK BOX,WITH SEAT,127 GAL,TAUPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DECK BOX,WITH SEAT,127 GAL,TAUPE

SUNCAST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG15X399
  • Mfr. Model # 15X399
  • UNSPSC # 30201703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 38.0 lbs

Technical Specs

  • Capacity 127 gal.
  • Colour Taupe
  • Includes Seat and Storage Tray
  • Item Deck Box
  • Overall Depth 28"
  • Construction Durable Resin
  • Overall Height 27"
  • Overall Width 54"
  • Inside Width 52"
  • Inside Height 21-3/4"
  • Inside Depth 24-3/4"
  • Assembled/Unassembled Unassembled

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: CA-QC .

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list