DECK BOX,99 GAL CAPACITY,TAUPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DECK BOX,99 GAL CAPACITY,TAUPE

SUNCAST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG15X401
  • Mfr. Model # 15X401
  • UNSPSC # 30201703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 39.0 lbs

Technical Specs

  • Item Deck Box
  • Colour Taupe
  • Capacity 99 gal.
  • Overall Depth 27-1/2"
  • Construction Durable Resin
  • Overall Height 24"
  • Inside Width 49-1/2"
  • Overall Width 53-1/2"
  • Inside Height 20"
  • Inside Depth 23"
  • Assembled/Unassembled Unassembled

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list