Skip Content
DECIMAL/FRACTION 1/2   X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DECIMAL/FRACTION 1/2 X

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STT33-272
  • Mfr. Model # 33-272
  • UNSPSC # 41114201
  • CATALOGUE PAGE # 281
  • Shipping Weight 0.35 lbs

Product Details

For decimal measuring in automotive and aircraft industries. First 6 inches of blade graduated in 32nds on upper edge and 50ths of inch on lower edge. Balance of blade graduated in 16ths on upper edge and 10ths on inch on lower edge. Safety yellow case fo

Technical Specs

  • Graduations 1/32" First 12", 1/16" Thereafter
  • Features Die-cast Metal Case Holds Its Own Against Rough Handling, Entire Blade Coated with Heavy-duty Mylar(R) Polyester Film for Unbeatable Durability, Two-rivet, Corrosion-resistant Hook Stands Up to Continuous Use, Special True-zero Hook does Double-duty as a Pivot for Drawing Circles and Arcs
  • Item Power Lock(R) Tape Rule
  • Case Color Chrome
  • Lock Type Slide Forward
  • Case Type Closed
  • Stud Markings Yes
  • Blade Material Steel
  • Case Material Die-Cast Metal
  • Graduation Type in., ft., Decimal
  • Blade Color Yellow
  • Belt Clip Yes
  • Blade Length 12 ft.
  • Rewind Type Automatic
  • Blade Coating Mylar(R) Polyester
  • Blade Width 1/2"
  • Tape Measure Product Grouping Tape Measures
  • Measurement Type SAE
  • Tip Style 2-Rivet Hook, True-Zero(TM)
  • Standout Not Rated

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list