Skip Content
DEBURRNG REPLACEMENT BLD,B 10,PK 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DEBURRNG REPLACEMENT BLD,B 10,PK 10

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW2NXH4
  • Mfr. Model # 2NXH4
  • UNSPSC # 27111526
  • CATALOGUE PAGE # 548
  • Shipping Weight 0.05 lbs

Product Details

Deburring replacement blade, B 10, high speed steel, for steel, aluminum, cooper. Diameter 0.1 inch, package quantity: 10.

Technical Specs

  • Application For Steel, Aluminum, Copper
  • Dia. (In.) 0.1
  • Material TiN
  • Item Deburring Replacement Blade
  • Package Quantity 10
  • Type B 10

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list