DEBURRNG BLD,E 200,HSS,0.12 IN D,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DEBURRNG BLD,E 200,HSS,0.12 IN D,PK

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW3VB46
  • Mfr. Model # 3VB46
  • UNSPSC # 27111526
  • CATALOGUE PAGE # 548
  • Shipping Weight 0.1 lbs

Product Details

Deburring replacement blade, E 200, high speed steel. For brass and cast iron. Diameter 0.12 inch, package quantity: 10.

Technical Specs

  • Application For Brass and Cast Iron
  • Dia. (In.) 0.12
  • Item Deburring Replacement Blade
  • Material High Speed Steel
  • Package Quantity 10
  • Type E 200

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list