DEBURRNG BLD,B 10,HSS,0.10 IN D,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DEBURRNG BLD,B 10,HSS,0.10 IN D,PK

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW3VB49
  • Mfr. Model # 3VB49
  • UNSPSC # 27111526
  • CATALOGUE PAGE # 548
  • Shipping Weight 0.03 lbs

Product Details

Deburring replacement blade, B 10, high speed steel, for steel and aluminum. Diameter 0.10 inch, package quantity: 10.

Technical Specs

  • Package Quantity 10
  • Type B10
  • Application For Steel and Aluminium
  • Material High Speed Steel
  • Item Deburring Replacement Blade
  • Dia. (In.) 0.1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list