Skip Content
DEBURRING WHEEL 8X1X3 8S FINE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DEBURRING WHEEL 8X1X3 8S FINE

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW70144
  • Mfr. Model # 70144
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 588
  • Shipping Weight 2.29 lbs

Technical Specs

  • Application Finishing
  • Width 1"
  • Grade Fine
  • Item Deburring Wheels
  • Max. RPM 4,500
  • Density 8
  • Series Convolute
  • Diameter 8"
  • Abrasive Material Silicon Carbide
  • Arbor Hole 3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list