DEBURRING WHEEL 8X1X3 7S FINE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DEBURRING WHEEL 8X1X3 7S FINE

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW70142
  • Mfr. Model # 70142
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 588
  • Shipping Weight 2.14 lbs

Technical Specs

  • Item Deburring Wheels
  • Application Finishing
  • Width 1"
  • Density 7
  • Grade Fine
  • Max. RPM 4,500
  • Series Convolute
  • Arbor Hole 3"
  • Diameter 8"
  • Abrasive Material Silicon Carbide

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list