DEBURRING WHEEL 6X1X1 9S FINE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DEBURRING WHEEL 6X1X1 9S FINE

CAMEL

Web Price : $148.53 / EACH

Log in or Register to view Availability
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW70137
  • Mfr. Model # 70137
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 588
  • Shipping Weight 1.93 lbs

Technical Specs

  • Application Finishing
  • Width 1"
  • Density 9
  • Item Deburring Wheel
  • Grade Fine
  • Max. RPM 6000
  • Series Convolute
  • Diameter 6"
  • Arbor Hole 1"
  • Abrasive Material Silicon Carbide
  • Style Convolute

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list