Skip Content
DEBURRING WHEEL 6X1X1 7S FINE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DEBURRING WHEEL 6X1X1 7S FINE

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW70134
  • Mfr. Model # 70134
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 588
  • Shipping Weight 1.49 lbs

Technical Specs

  • Application Finishing
  • Item Deburring Wheels
  • Width 1"
  • Density 7
  • Grade Fine
  • Max. RPM 6,000
  • Series Convolute
  • Abrasive Material Silicon Carbide
  • Arbor Hole 1"
  • Diameter 6"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list