close x
images.360.info.textHead1 360° images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Product Details
Deburring tool kit, series E. Blade storage in handle, blade holder extends from 1/2 to 5 inches. Includes 5 pices: handle, telescoping blade holder, E-100, E-200, and E-300 blades.
Technical Specs
- Features Blade Storage in Handle, Blade Holder Extends From 1/2" to 5"
- Item Deburring Tool Kit
- Includes Handle, Telescoping Blade Holder, E-100, E-200,and E-300 Blades
- Series E
Compliance and Restrictions
-
None