Skip Content
DEBURRING REPLACEMENT BLADE,L 5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DEBURRING REPLACEMENT BLADE,L 5

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW2NXH2
  • Mfr. Model # 2NXH2
  • UNSPSC # 27111526
  • CATALOGUE PAGE # 548
  • Shipping Weight 0.04 lbs

Product Details

Deburring replacement blade, L 5, high speed steel, double edge cleaner. Diameter 0.13 inch.

Technical Specs

  • Application Double Edge Cleaner
  • Dia. (In.) 0.13
  • Item Deburring Replacement Blade
  • Material High Speed Steel
  • Type L 5
  • Package Quantity 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list