Skip Content
DEBURRING REPLACEMENT BLADE,C 20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DEBURRING REPLACEMENT BLADE,C 20

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW2NXG3
  • Mfr. Model # 2NXG3
  • UNSPSC # 27111526
  • CATALOGUE PAGE # 548
  • Shipping Weight 0.15 lbs

Product Details

Deburring replacement blade, C 20, high speed steel, countersink hole edge. Diameter 0.79 inch.

Technical Specs

  • Dia. (In.) 0.79
  • Application Countersink Hole Edge
  • Material High Speed Steel
  • Item Deburring Replacement Blade
  • Package Quantity 1
  • Type C 20

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list