!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DEBURRING DEVICE W/45 DEG HOLDER

DEBURRING DEVICE W/45 DEG HOLDER

ALFRA

DEBURRING DEVICE W/45 DEG HOLDER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DEBURRING DEVICE W/45 DEG HOLDER

DEBURRING DEVICE W/45 DEG HOLDER

ALFRA

https://catalogue.grainger.ca/2023?hybris=true
  • Item # ALF25200.11
  • Mfr. Model # 25200.11
  • UNSPSC # 23241700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.0 lbs

Product Details

Tubular Deburring and Beveling Tool, Number of Pieces 1, Capacity 5/16 In., Steel, For Use With Steel, Burr Removal, Includes KFK Milling Tool w/ Inserts, Tool Set, Transport Case, Operation Manual, Travel Movement/Revolution 6 - 10,000

Technical Specs

  • Item Deburring Device
  • Capacity 5/16"
  • Includes KFK Milling Tool with Inserts, Tool Set, Transport Case, Operation Manual
  • Number of Pieces 1
  • For Use With Steel

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list