Skip Content
DEBRIS SCREEN WITH OVERFLOW PORT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DEBRIS SCREEN WITH OVERFLOW PORT

ULTRATECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ULT9367
  • Mfr. Model # 9367
  • UNSPSC # 40141739
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Technical Specs

  • Colour Black
  • Height 4-1/4"
  • Item Debris Screen
  • For Use With Catch Basin Walls
  • Length 28-3/4"
  • Material Polyethylene, Stainless Steel
  • Width 22-13/16"
  • Removes Debris, Trash
  • Standards NPDES, 40 CFR 122.26(1999), TMDL
  • Flow Capacity Equivalent to 18" Pipe
  • Opening Size 5mm Nominal screen openings

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list