DEADLATCH, NARROW STILE DOOR LOCK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DEADLATCH, NARROW STILE DOOR LOCK

ADAMS RITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2EUV8
  • Mfr. Model # 2EUV8
  • UNSPSC # 46171503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.35 lbs

Technical Specs

  • For Use With Narrow Stile Doors
  • Finish Dark Bronze
  • Includes Bolt Holdback Feature
  • Grade 1
  • Item Deadlatch
  • Material Steel
  • Hand RH or LHR
  • Series 4510
  • Standards ANSI/BHMA Type 8321
  • Throw Length 1/2"
  • Backset 1-1/8"
  • Front Size Dimension 1" x 6-7/8"
  • Strike Length 4-2/3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list