Skip Content
DEADLATCH HANDLE,RHR,ALUMINUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DEADLATCH HANDLE,RHR,ALUMINUM

ADAMS RITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2EUT1
  • Mfr. Model # 2EUT1
  • UNSPSC # 46171503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.64 lbs

Technical Specs

  • Finish Satin Aluminum
  • Item Deadlatch Handle
  • Includes Reversible Cam Disk
  • For Use With 4500, 4700 and 4900 Adams Rite Deadlatches
  • Material Zinc Alloy Handle
  • For Door Thickness 1-3/4" - 2"
  • Hand RH or RHR

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list