DEADLATCH HANDLE,LH OR RHR,ALUMINUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DEADLATCH HANDLE,LH OR RHR,ALUMINUM

ADAMS RITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2EUP9
  • Mfr. Model # 2EUP9
  • UNSPSC # 46171503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Finish Satin Aluminum
  • For Use With 4500, 4700 and 4900 Adams Rite Deadlatches
  • Includes Reversible Cam Disk
  • Material Zinc Alloy Handle
  • Item Deadlatch Handle
  • Hand LH or RHR
  • For Door Thickness 1-3/4" - 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list