Skip Content
DEADBOLT,SINGLE CYLINDER,STAIN CHRO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DEADBOLT,SINGLE CYLINDER,STAIN CHRO

YALE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4ECF5
  • Mfr. Model # 4ECF5
  • UNSPSC # 46171503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.6 lbs

Technical Specs

  • For Use With Wood or Steel Doors
  • Includes Control and Master Keys
  • Finish Satin Chrome
  • Grade 2
  • Item Key Control Deadbolt
  • Material Brass
  • Keying Key Control
  • Pins 6
  • Number of Keys 2
  • Standards Certified ANSI/BHMA A 156.5 Grade 1, UL and cUL Listed for Fire Rating up to and Including 3 hr., Meets ANSI/BHMA A156.13 Specs.
  • Keyway Type KW1 + KC
  • Series QDB2
  • Cylinder Single
  • Location Type Commercial
  • For Door Thickness 1-3/8" - 1-3/4"
  • Faceplate Dimensions 1" x 2-1/4"
  • Throw Length 1"
  • Strike Dim. 1" x 2-1/4"
  • Backset 2-3/8" or 2-3/4"
  • Security Type Medium-Duty
  • Ligature Resistant No
  • Lockset Finish Satin Chrome
  • Lockset Fire Rating Not Rated
  • Mortise/Cylindrical Cylindrical
  • Lockset Grade 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list