Skip Content
DEADBOLT, SINGLE CYLINDER,SATIN CHR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DEADBOLT, SINGLE CYLINDER,SATIN CHR

YALE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5VTH3
  • Mfr. Model # 5VTH3
  • UNSPSC # 46171503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.61 lbs

Technical Specs

  • Finish Satin Chrome
  • For Use With SFIC, Small Foot Print Removable Cores
  • Material Steel
  • Item Deadbolt
  • Grade 2
  • Standards ANSI/BHMA A156.115, ANSI BHMA Standards for Grade 2, UL and cUL for Fire rating Up to 3 hr.
  • Location Type Commercial
  • Number of Keys 0
  • Cylinder Single, Less SFIC Core
  • For Door Thickness 1-3/8" - 1-3/4"
  • Backset 2-3/4"
  • Throw Length 1"
  • Faceplate Dimensions 1" x 2-1/4"
  • Strike Dim. 1-1/8" x 2-3/4"
  • Lockset Grade 2
  • Ligature Resistant No
  • Mortise/Cylindrical Cylindrical
  • Lockset Finish Satin Chrome
  • Lockset Fire Rating 3 hr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list