DEADBOLT,SATIN NICKEL,SMARTKEY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

DEADBOLT,SATIN NICKEL,SMARTKEY

KWIKSET

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2WHF5
  • Mfr. Model # 2WHF5
  • UNSPSC # 46171503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.6 lbs

Technical Specs

  • Includes Hardware
  • Material Brass
  • Item Deadbolt
  • Pins 6
  • Series QDB2
  • Keyway Type Schlage C
  • Standards ANSI/BHMA A156.5 Grade 2
  • Number of Keys 2
  • Location Type Commercial
  • For Door Thickness 1-3/8" - 1-3/4"
  • Cylinder Single
  • Backset 2-3/4"
  • Throw Length 1"
  • Strike Dim. 2-3/4"
  • Faceplate Dimensions 1-1/8" x 2-1/4"
  • Security Type Heavy-Duty
  • Mortise/Cylindrical Cylindrical
  • Ligature Resistant No
  • Lockset Grade 2
  • Lockset Finish Satin Nickel
  • Lockset Fire Rating Not Rated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list