Skip Content
DEADBOLT,SATIN CHROME,KEYED DIFFERE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DEADBOLT,SATIN CHROME,KEYED DIFFERE

KWIKSET

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2WHE4
  • Mfr. Model # 2WHE4
  • UNSPSC # 46171503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.02 lbs

Technical Specs

  • Includes Keys
  • Finish Satin Chrome
  • Material Brass
  • Item Deadbolt
  • Grade 2
  • Keying Smart Key
  • Pins 6
  • Keyway Type KW11
  • Series QDB2
  • Standards ANSI/BHMA A156.5 Grade 2
  • Cylinder Single
  • Number of Keys 2
  • Location Type Commercial
  • For Door Thickness 1-3/8" - 1-3/4"
  • Backset 2-3/8" or 2-3/4"
  • Throw Length 1"
  • Faceplate Dimensions 1" x 2-1/4"
  • Strike Dim. 1" x 2-1/4"
  • Security Type Medium-Duty
  • Ligature Resistant No
  • Lockset Grade 2
  • Lockset Finish Satin Chrome
  • Mortise/Cylindrical Cylindrical
  • Lockset Fire Rating Not Rated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list