Skip Content
DEADBOLT PB SINGLE CYLINDER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DEADBOLT PB SINGLE CYLINDER

MASTER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSTDSO06034KA
  • Mfr. Model # DSO06034KA
  • UNSPSC # 30171514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.05 lbs

Product Details

Fits any door and replaces any brand. Universal, 6-way latch adjusts from 2-3/8 inch to 2-3/4 inch & has interchangeable latch faces to ensure a perfect fit on any door. Meets ANSI Grade 3 standards to ensure long term performance. Coated in Master Lock e

Technical Specs

  • Finish Polished Brass
  • Item Grade 3 Residential Deadbolt

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List