Skip Content
DEADBOLT, NARROW STILE ALUMINUM DOO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DEADBOLT, NARROW STILE ALUMINUM DOO

ADAMS RITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2EUY4
  • Mfr. Model # 2EUY4
  • UNSPSC # 46171513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.41 lbs

Technical Specs

  • Finish Satin Chrome
  • Item Deadbolt Less Cylinder
  • Includes Hardware
  • Grade 1
  • Material Brass
  • Keying Different
  • Pins 6
  • Keyway Type Best F
  • Standards ANSI/BHMA A156.5 Grade 1
  • Number of Keys 2
  • Series QDB1
  • Cylinder Double SFIC
  • Location Type Commercial
  • For Door Thickness 1-5/8" - 2"
  • Throw Length 1"
  • Backset 2-3/4"
  • Strike Dim. 2-3/4"
  • Faceplate Dimensions 1-1/8" x 2-1/4"
  • Security Type Heavy-Duty
  • Ligature Resistant No
  • Lockset Fire Rating Not Rated
  • Mortise/Cylindrical Cylindrical
  • Lockset Grade 1
  • Lockset Finish Satin Chrome

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list