Skip Content
DEADBOLT, NARROW STILE ALUMINUM DOO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DEADBOLT, NARROW STILE ALUMINUM DOO

ADAMS RITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2EUX7
  • Mfr. Model # 2EUX7
  • UNSPSC # 46171513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Technical Specs

  • Finish Satin Chrome
  • Includes Hardware
  • Item Deadbolt Less Cylinder
  • Material Brass
  • Grade 1
  • Pins 6
  • Series QDB1
  • Keying Different
  • Keyway Type Best F
  • Cylinder Double SFIC
  • Number of Keys 2
  • Standards ANSI/BHMA A156.5 Grade 1
  • For Door Thickness 1-5/8" - 2"
  • Location Type Commercial
  • Throw Length 1"
  • Backset 2-3/4"
  • Strike Dim. 2-3/4"
  • Faceplate Dimensions 1-1/8" x 2-1/4"
  • Security Type Heavy-Duty
  • Ligature Resistant No
  • Lockset Finish Satin Chrome
  • Lockset Fire Rating Not Rated
  • Lockset Grade 1
  • Mortise/Cylindrical Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list