DEADBOLT KEYPAD PVD W/NIGHTWATCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

DEADBOLT KEYPAD PVD W/NIGHTWATCH

MASTER LOCK

Web Price : $244.29 / EACH

Add to Order List
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSTDSKP0603P
  • Mfr. Model # DSKP0603P
  • UNSPSC # 31162808
  • CATALOGUE PAGE # 2241
  • Shipping Weight 4.25 lbs

Product Details

Nightwatch(TM) Programmable Electronic Key Deadbolt. Polished Brass.

Technical Specs

  • Finish Bright Brass
  • Handle Type None
  • Includes (4) AAA Batteries
  • Item Electronic Keyless Deadbolt
  • Function Auxiliary with Key Override
  • Hand Nonhanded
  • Grade 2
  • Mounting Style Cylindrical
  • Power Source (4) AA Alkaline Batteries
  • Battery Life 80,000 Cycles
  • Series DSKP06
  • Operating Temp. Range -4 Degrees - 120 Degrees F
  • Number of Keys 6
  • Standards BHMA
  • Max. User Codes 20
  • Inside Height 5-3/4"
  • Outside Height 4-1/8"
  • Door Thickness 1-3/8" - 2"
  • Weather Resistant Yes
  • Latch Front Size 2-1/8" x 1"
  • Latch Length 3-1/2"
  • Timed Entry Allowance 6 sec.
  • Backset 2-3/8" - 2-3/4"
  • Lock Material Zinc and Brass
  • Electrical/Mechanical Electrical
  • Access Method Keypad
  • Key Override Options Schlage "C" Keyway (Included)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list