DEADBOLT KEYPAD ABZ W/NIGHTWATCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DEADBOLT KEYPAD ABZ W/NIGHTWATCH

MASTER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSTDSKP0612P
  • Mfr. Model # DSKP0612P
  • UNSPSC # 46171619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.3 lbs

Technical Specs

  • Finish Aged Bronze
  • Item Electronic Lock and Deadbolt
  • Includes (4) AAA Batteries
  • Power Source (4) AAA Batteries
  • Series Schlage C Keyway
  • Operating Temp. Range -4 Degrees - 120 Degrees F
  • Standards BHMA
  • Weather Resistant Yes
  • Battery Life 80,000 Cycles
  • Max. User Codes 20
  • Inside Height 5-3/4"
  • Outside Height 4-1/8"
  • Door Thickness 1-3/8" - 1-3/4"
  • Latch Front Size 2-1/8" x 1"
  • Latch Length 3-1/2"
  • Timed Entry Allowance 6 sec.
  • Lock Material Zinc and Brass
  • Backset 2-3/8" - 2-3/4"
  • Electrical/Mechanical Electrical
  • Handle Type None
  • Grade 2
  • Function Auxiliary with Key Override
  • Hand Nonhanded
  • Mounting Style Cylindrical
  • Number of Keys 6
  • Access Method Keypad
  • Key Override Options Schlage "C" Keyway (Included)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list