DEADBOLT KEYPAD AB W/NIGHTWATCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DEADBOLT KEYPAD AB W/NIGHTWATCH

MASTER LOCK

Web Price : $238.19 / EACH

Log in or Register to view Availability
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSTDSKP0605
  • Mfr. Model # DSKP0605
  • UNSPSC # 31162808
  • CATALOGUE PAGE # 2241
  • Shipping Weight 4.3 lbs

Product Details

Nightwatch(TM) Programmable Electronic Key Deadbolt. Antique Brass.

Technical Specs

  • Includes (4) AAA Batteries
  • Finish Antique Brass
  • Handle Type None
  • Item Electronic Keyless Deadbolt
  • Function Auxiliary with Key Override
  • Mounting Style Cylindrical
  • Grade 2
  • Power Source (4) AA Alkaline Batteries
  • Series DSKP06
  • Hand Nonhanded
  • Battery Life 80,000 Cycles
  • Operating Temp. Range -4 Degrees - 120 Degrees F
  • Standards BHMA
  • Number of Keys 6
  • Weather Resistant Yes
  • Inside Height 5-3/4"
  • Max. User Codes 20
  • Outside Height 4-1/8"
  • Latch Front Size 2-1/8" x 1"
  • Timed Entry Allowance 6 sec.
  • Latch Length 3-1/2"
  • Door Thickness 1-3/8" - 1-3/4"
  • Backset 2-3/8" - 2-3/4"
  • Lock Material Zinc and Brass
  • Electrical/Mechanical Electrical
  • Access Method Keypad
  • Key Override Options Schlage "C" Keyway (Included)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list