DEADBOLT, KEYLESS ENTRY,NICKEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DEADBOLT, KEYLESS ENTRY,NICKEL

KWIKSET

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3TMK8
  • Mfr. Model # 3TMK8
  • UNSPSC # 46171503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.05 lbs

Technical Specs

  • Finish Brass
  • For Use With AA batteries
  • Handle Type -
  • Includes Deabolt, Latch, Keys, Mounting Hardware
  • Hand Reversible
  • Series -
  • Item Deadbolt Keyless Entry
  • Battery Life 1Plus Years
  • Standards ANSI
  • Weather Resistant Yes
  • Operating Temp. Range Negative 40 to 180 Degrees F
  • Max. User Codes 2
  • Max. Proximity Range -
  • Event Audit Trail -
  • Electrical/Mechanical Electrical

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: CA-QC .

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list