!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DEADBOLT GR 2 SINGLE CYL BR CHR

DEADBOLT GR 2 SINGLE CYL BR CHR

MASTER LOCK

DEADBOLT GR 2 SINGLE CYL BR CHR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DEADBOLT GR 2 SINGLE CYL BR CHR

DEADBOLT GR 2 SINGLE CYL BR CHR

MASTER LOCK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $52.15 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # MSTDSC0632DKA4
  • Mfr. Model # DSC0632DKA4
  • UNSPSC # 30171514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.95 lbs

Product Details

High quality commercial grade lockset offers premium features at value pricing. Six pin cylinder compatible with Schlage C keys. Meets ANSI/BHMA A156.5, Series 4000 standards for entrysets. Meets ANSI/BHMA A156.5 standards for deadbolts. Either lever or knob operates latchbolt unless outside lever or knob is locked by the pushbutton inside. Button automatically released when inside knob or lever is turned. Emergency release in outside knob or lever. Inside knob or lever is always active.

Technical Specs

  • Item Deadbolt
  • Location Type Commercial
  • Series SLC
  • Keyway Type Schlage C
  • Standards ANSI/BHMA A 156.5
  • Lockset Fire Rating Not Rated
  • Ligature Resistant No
  • Faceplate Dimensions 1-1/8" x 2-9/16"
  • For Use With Entry Door
  • Material Steel
  • Pins 6
  • Strike T Strike
  • Throw Length 1 in
  • Mortise / Cylindrical Cylindrical
  • Lockset Grade 2
  • Lockset Finish Brushed Chrome
  • Key Type Different
  • ADA Compliant Yes
  • Backset 2-3/4"
  • Cylinder Single
  • For Door Thickness 1-3/8" to 1-3/4"
  • Includes High Quality Commercial Grade Lockset Offers Premium Features At Value Pricing, Six Pin Cylinder Compatible with Schlage C Keys
  • Number of Keys 2
  • Security Type Medium-Duty
  • Strike Dim. 2-3/4" x 1-1/8"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list