Skip Content
DEADBOLT GR 2 ONE SIDEDCYL BR CHR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DEADBOLT GR 2 ONE SIDEDCYL BR CHR

MASTER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSTDSC0532D
  • Mfr. Model # DSC0532D
  • UNSPSC # 30171514
  • CATALOGUE PAGE # 2241
  • Shipping Weight 0.95 lbs

Product Details

High quality commercial grade lockset offers premium features at value pricing. Six pin cylinder compatible with Schlage C keys. Meets ANSI/BHMA A156.5, Series 4000 standards for entrysets. Meets ANSI/BHMA A156.5 standards for deadbolts.

Technical Specs

  • Standards ANSI/BHMA A 156.5
  • Finish Brushed Chrome
  • Item Deadbolt

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list