!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DEADBOLT,DOUBLE CYLINDER,SATIN CHRO

DEADBOLT,DOUBLE CYLINDER,SATIN CHRO

YALE

DEADBOLT,DOUBLE CYLINDER,SATIN CHRO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DEADBOLT,DOUBLE CYLINDER,SATIN CHRO

DEADBOLT,DOUBLE CYLINDER,SATIN CHRO

YALE

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG4ECF3
  • Mfr. Model # 4ECF3
  • UNSPSC # 46171503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.15 lbs

Technical Specs

  • Item Deadbolt
  • Location Type Commercial
  • Series QDB2
  • Keyway Type KW1
  • Lockset Fire Rating Not Rated
  • Ligature Resistant No
  • Faceplate Dimensions 1" x 2-1/4"
  • For Use With Wood or Steel Doors
  • Material Brass
  • Pins 6
  • Strike Dim. 1" x 2-1/4"
  • Mortise / Cylindrical Cylindrical
  • Lockset Grade 1
  • Lockset Finish Satin Chrome
  • Standards Certified ANSI/BHMA A 156.5 Grade 1, UL and cUL Listed for Fire Rating up to and Including 3 hr., Meets ANSI/BHMA A156.13 Specs.
  • Backset 2-3/8" or 2-3/4"
  • Cylinder Double
  • For Door Thickness 1-3/8" - 1-3/4"
  • Includes Keys
  • Number of Keys 2
  • Security Type Medium-Duty
  • Throw Length 1 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list