Skip Content
DEADBOLT COMBO,SATIN NICKEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DEADBOLT COMBO,SATIN NICKEL

KWIKSET

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2WHD9
  • Mfr. Model # 2WHD9
  • UNSPSC # 46171503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.3 lbs

Technical Specs

  • Includes Mounting Hardware
  • Item Knob Lockset with Deadbolt
  • Style Tulip
  • Series Kwikset
  • Pins 5
  • Required Door Thickness 1-3/8" and 1-3/4"
  • Number of Keys 4
  • Standards ANSI
  • Keyway Type Kwikset
  • Location Type Multi-Family, Residential
  • Backset 2-3/8" or 2-3/4"
  • Strike Dim. 1" x 2-1/4"
  • Lockset Performance Strength Light Duty
  • Strike Type Round Corner Full Lip Strike
  • Lockset Function Entrance
  • Electrical/Mechanical Mechanical
  • Ligature Resistant No
  • Lockset Handle Type Knob
  • Mortise/Cylindrical Cylindrical
  • Lockset Finish Satin Nickel
  • Lockset Grade 3
  • Key Type Alike
  • ADA Compliant No
  • Lockset Fire Rating Not Rated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list