Skip Content
DEADBOLT,1 1/4 X 2 3/4 IN STRIKE,CH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DEADBOLT,1 1/4 X 2 3/4 IN STRIKE,CH

KABA ILCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1GAZ9
  • Mfr. Model # 1GAZ9
  • UNSPSC # 46171503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.45 lbs

Technical Specs

  • For Use With Various Door Styles
  • Finish Satin Chrome
  • Material Zinc
  • Item Deadbolt
  • Grade 2
  • Number of Keys 0
  • Location Type Commercial
  • Cylinder Single, Less SFIC Core
  • Strike Square Corner
  • Backset 2-3/4"
  • Throw Length 1"
  • For Door Thickness 1-3/8" - 1-3/4"
  • Strike Dim. 1-1/4" x 2-3/4"
  • Faceplate Dimensions 1-1/8" x 2-1/4"
  • Security Type Heavy-Duty
  • Ligature Resistant No
  • Mortise/Cylindrical Cylindrical
  • Lockset Fire Rating Not Rated
  • Lockset Grade 2
  • Lockset Finish Satin Chrome

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list