!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DEADBOLT,,OIL RUBBED BRONZE

DEADBOLT,,OIL RUBBED BRONZE

SARGENT

DEADBOLT,,OIL RUBBED BRONZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DEADBOLT,,OIL RUBBED BRONZE

DEADBOLT,,OIL RUBBED BRONZE

SARGENT

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG35R642
  • Mfr. Model # 484 10B
  • UNSPSC # 46171503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.2 lbs

Technical Specs

  • Item Deadbolt
  • Location Type Industrial, Institutional
  • Series 480
  • Keyway Type 4A
  • Standards ANSI A156.4, UL 10C and UBC 7-2 Positive Pressure, UL/cUL Listed
  • Lockset Fire Rating Not Rated
  • Ligature Resistant No
  • Faceplate Dimensions 1-1/8" x 2-1/4"
  • Includes (2) Nickel Silver keys
  • Number of Keys 2
  • Strike Dim. 2-3/4"
  • Mortise / Cylindrical Cylindrical
  • Lockset Grade 1
  • Lockset Finish Oil Rubbed Bronze
  • Key Type Different
  • ADA Compliant No
  • Backset 2-3/4"
  • Cylinder Double
  • For Door Thickness 1-3/8" to 1-3/4"
  • Material Brass/Steel
  • Pins 6
  • Throw Length 1 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list