Skip Content
DEAD BLOW HAMMER BASH 4 LB 16IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DEAD BLOW HAMMER BASH 4 LB 16IN

WILTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HAR55416
  • Mfr. Model # 55416
  • UNSPSC # 27111602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Technical Specs

  • Item Dead Blow Hammer
  • Handle Colour Black
  • Overall Length 16-1/2"
  • Standards ANSI
  • Handle Material Rubber
  • Head Material Drop-Forged Steel
  • Face Diameter 2-1/8"
  • Head Length 6-1/4"
  • Head Color Black
  • Head Weight 4 lbs.
  • Tether Capable Tether Ready
  • Features Ergonomic Handle
  • Replaceable Tip No
  • Nonsparking No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list