DEAD BLOW HAMMER 16 OZ 11-7/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

DEAD BLOW HAMMER 16 OZ 11-7/8IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW22PN74
  • Mfr. Model # 22PN74
  • UNSPSC # 27111602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • Overall Length 11-7/8"
  • Item Dead Blow Hammer
  • Head Material Replaceable Polyurethane Tips
  • Head Length 3-7/8"
  • Face Diameter 1-1/8"
  • Head Weight 16 oz.
  • Handle Colour Black/Blue
  • Replaceable Tip Yes
  • Handle Material PVC over Steel
  • Head Color Black/Blue
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Nonsparking No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list