Skip Content
DEAD BLOW CROSS PEIN HAMMER,1 3/4LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DEAD BLOW CROSS PEIN HAMMER,1 3/4LB

HALDER MAXXCRAFT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3ZLT8
  • Mfr. Model # 3ZLT8
  • UNSPSC # 27111615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.55 lbs

Technical Specs

  • Item Dead Blow Cross Pein Hammer
  • Head Material Drop Forged Steel
  • Features Reduced Rebound, Gentle on the Joints, Increased Power of Impact
  • Handle Design Straight
  • Handle Colour Natural
  • Overall Length 13-3/4"
  • Standards GS
  • Handle Material Hickory
  • Head Width 1-1/4"
  • Head Weight 28 oz.
  • Head Color Black
  • Head Length 5-1/8"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Face Diameter 1-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list